Shop All Programmable Logic Controllers
Balboa
Balboa G6405 BP7; 230V 4.0kW 1-2 Pumps Control System Kit with TP500 Topside & Cords
Mfr # G6405
Zoro # G904012274
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balboa
- MFR # G6405
- Zoro # G904012274
- UPC # 682318838195
- Country of Origin China
- Category Programmable Logic Controllers
Description
With 7 relays, the BP7 has 32 different setups and can power a spa with 1-4 pumps, including Microsilk systems. Can also replace any Balboa BP System, while using the existing topside that is already installed on the spa. Will replace any Balboa VS or EL System when you match it with any TP or SpaTouch topside panel.
Specifications- System Input Voltage: 230V
- Main Circuit: 2-Speed Pump 120/240V
- 2nd Circuit: 1-Speed Blower or Pump 120/240V
- Heater Style: Straight/Fixed
- Wattage: 4.0kW
- Voltage: 230V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Clear, 6in, PK10 (FP301-3/4-6"-CLEAR-10-10 PC PKS)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- FLEXICON Pcb Circuit Board (20-312-002)
- UNIVERSAL ROBOTS Bottom Assembly Robot Controller (112110 UR10/CB3)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (7ML5740-1BA01-0A)
- Balboa Programmable Logic Controls (PLC)