Balboa

Balboa 58118 2 x 15 in. M7 Euro 50 Hz 3kW Heater Assembly with 2 Sensors; 2 in. Tailpieces & Plastic Box - 230V


product price: $264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • M7 Euro 50 Hz Heater Assembly
  • With 2 Sensors, 2" Tailpieces & Plastic Box
Specifications
  • Model: M7
  • Heater Voltage: 230V
  • Frequency: 50Hz
  • Heater Wattage: 3kw
  • Heater Length: 2" x 15"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.