Shop All Furnace and Heater Parts
Balboa
Balboa 55691 2 x 15 in. M7 4kW Heater Assembly with 2 Sensors & 2 in. MBT Ends - 230V
Mfr # 55691
Zoro # G304159845
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Balboa
- MFR # 55691
- Zoro # G304159845
- UPC # 758614157015
- Country of Origin China
- Category Furnace and Heater Parts
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- M7 Heater Assembly with 2 Sensors & 2" MBT Ends
- With Hi-Limit Sensor & Temp Sensor
- Model: M7
- Heater Application: Balboa
- Heater Voltage: 230V
- Heater Type: Flow-Thru
- Heater Wattage: 4kw
- Heater Length: 2" x 15"
- End Size: 2" MBT Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331080025)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 5 in x 9/16 in, Elliptical, PK 10 (T180-3-1/4X5X9/16E-PK10)
- HONEYWELL Honeywell Purge Timer ST7800A1062 for 7800 Series - 90 Seconds (ST7800A1062)
- AIRMASTER FAN FAN 2-SPEED w/FLOOR STND- 24" (CF71760)
- WHITE-RODGERS 90-340 2 Pole, Type 91, 24 Vac (90-340)
- HOSHIZAKI Shutter (215459-01)
- ZORO SELECT Fan Motor (HV353017400G)
- SPIROTHERM Spirotherm VJS 075TM Spirovent Junior Air Eliminator, Sweat - 3/4" Pipe Size, 1/2" Mount (VJS 075TM)
- SIEMENS Heater EleMount 6.80 - 7.57A, 1Pole (SMFH42)
- K&S PRECISION METALS TUBE ALUM 1/8""X12""3PK (8102)
- Balboa Furnace and Heater Parts