Shop All Pool Light Fixtures
Balboa
Balboa 55350 VL406U 4-Button LCD Jets-Warm-Light-Cool Spaside Control
Mfr # 55350
Zoro # G704050704
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balboa
- MFR # 55350
- Zoro # G704050704
- Country of Origin China
- Category Pool Light Fixtures
Description
VL406U 4-Button LCD Jets-Warm-Light-Cool Spaside Control
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Specifications- Spaside Application: Balboa
- Number of Buttons: 4
- Spaside Model: VL406U
- Cable Length: 7'
- Spaside Connector: 8 Pin Phone Plug
- Display Type: LCD
- Spaside Shape: Oval
- Overlay Included: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag-21 (964-04007A)
- MAXX AIR Control Panel (M1B-00A03550K)
- EARTHWISE 20 V 7.5" Tiller (TC70020IT)
- MTD Bolt-Shoulder (738-05049A)
- BALBOA Balboa 11725 Overlay; Spaside; MVP & VL260; 4-Button; Jets Temp-Light; for 55050 & 53646 (11725)
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- NEWALTHLETE All Limelight Spas Pillow, Cool Grey (NE1623350)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- PERFECTPITCH 12V New Color Assembly LED Light (PE2771216)
- Balboa Pool Light Fixtures