Shop All VGA Connectors & Cables
Balboa
Balboa 54122 M2 & M3 Deluxe & Serial Standard 8-Pin Phone Cable Circuit Board
Mfr # 54122
Zoro # G004045400
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Width 9 1/2"
- Height 11 3/4"
- Features Retractable Filing Hooks
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balboa
- MFR # 54122
- Zoro # G004045400
- UPC # 637509155612
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Width | 9 1/2" |
Height | 11 3/4" |
Depth | 1" |
Sheet Size | 8 1/2" Width x 11" Length |
Details
Item - Adapter/Splitter | Data Binder |
Color | Light Blue |
Features | Retractable Filing Hooks |
Folder Thickness | 11 pt. |
Recycled Content | 0.6 |
Assembly Required | No |
Recycled | Yes |
Sheet Standard | Letter |
Number of Fasteners | 3 |
Sheet Capacity | 50 |
Binder Capacity | 6" |
Total Number of Pockets | 2 |
Description
M2 & M3 Deluxe & Serial Standard 8-Pin Phone Cable Circuit Board
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Specifications- Circuit Board Application: Balboa
- Circuit Board Model: M2/M3
- Chip Number: AC100R1(x)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Power Patrol SLA0955 + 6V Charger (ML12-6F2CHRGR184)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for AGM EZXRWWWEP (MAX3961327)
- ILC Replacement for Ever-ready E91 (E91 EVER-READY)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 2PK (MetalMountWhite2USA)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- ROLLS ROLLS YS19 .25 in. Stereo Y Adapter (YS19)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- BLACK BOX Vga Video Cable w/ Ferrite Core, Male/ (EVNPS06-0100-MF)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- Balboa VGA Connectors & Cables