Shop All Pump Parts
Balboa
Balboa 53681 Expander VS513; 515Z & EL2001 1-Speed Pump Circuit Board Kit with 30 amp Fuse & Cables
Mfr # 53681
Zoro # G804050710
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balboa
- MFR # 53681
- Zoro # G804050710
- UPC # 637509177379
- Country of Origin China
- Category Pump Parts
Description
Expander VS513, 515Z & EL2001 1-Speed Pump Circuit Board Kit with 30 amp Fuse & Cables
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Specifications- Circuit Board Application: Balboa
- Circuit Board Model: VS513 Series
- Chip Number: Expander Board
- Amperage: 30 amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Meter, Digital, 1 In, 6 to 40 GPM (900CD)
- ARO HexCap Screw, M6 (95923)
- DAYTON Cast Iron 7-1/2 HP Centrifugal Pump 208-230/460V (12A075)
- TACO Cartridge, For 4P975, 5P427 (005-019RP)
- CAMPBELL Cap, Drive, 2 In (MDC8)
- ORBIT WaterMaster Barbed Adapter (94345)
- WILTON Repair Part (1700190)
- ALFA LAVAL Seal Kit #1 Buna C218/C328 Series Tri-Clover & Ampco (C218/C328-1)
- ARMSTRONG PUMPS Motor, Fits Brand Armstrong (811757-002)
- GRACO Wall Mount Bracket Kit for Husky 1050 Series Pumps (24C637)
- HARPSTER OF PHILIPSBURG Grommet Repair Kit - (2073A)
- Balboa Pump Parts