Shop All Thread Forming Taps
Balax
Thread Forming Tap, 10-32, Bottoming
Mfr # 12184-010
Zoro # G9662547
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 10-32
- Tap Chamfer Bottoming
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balax
- MFR # 12184-010
- Zoro # G9662547
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 10-32 |
Details
Item | Thread Forming Tap |
Tap Chamfer | Bottoming |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Tap, Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, Metric, 14mm Head Sz, 12 pt (21014)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- WESTWARD #25 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL95)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- WALTER Walter Prototyp - Advance (7427645)
- DRILLCO 3/8-16 3FL .005 OVERSIZE PLUG TAP 2105 (215A124CP)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- DRILLCO 4MM X 0.70, CARBON BOTTOM TAP - 2000C (20C040AB)
- GREENFIELD THREADING Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes (291174)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- Balax Taps