Shop All Straight Flute Taps
Balax
Tap, BXB 5/16-24 H7 Bottom
Mfr # 13267-010
Zoro # G9662459
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balax
- MFR # 13267-010
- Zoro # G9662459
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Straight Flute |
Description
Tap, Thread Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, Drive Size 1/2 in, 20 V, Includes Battery (DCF896HB/ DCB204)
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- DEWALT Circular saw rip fence (DW3278)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (308572)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TICN)
- REGAL CUTTING TOOLS Tap, Hand, Metric, M8, 1.25, HSS, D5, 4 Flutes (027748AS)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.00mm (97322)
- IRWIN Tap Carded 10Mm-1.50Mm (8340)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- Balax Straight Flute Taps