Shop All Straight Flute Taps
Balax
Straight Flute Tap, 4 Flutes, UNC
Mfr # 11964-01T
Zoro # G9662513
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balax
- MFR # 11964-01T
- Zoro # G9662513
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Straight Flute |
Description
Tap, Thread Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2653)
- CAPRI TOOLS 1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb. (CP35205)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X90)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- BOSCH TAP TAPER 10/32 CARDED (VA20163)
- HOLEX HSS-E Blind Hole Machine Tap, M20 Thread Size (135855 M20)
- YMW TAPS Hand Tap, HSS, TIN, D5 M12 x 1, Tap Material: High Speed Steel (TS012M5NEBA-TIN)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- Balax Taps