Shop All Spiral Flute Taps
Balax
Spiral Flute Tap
Mfr # 44063-010
Zoro # G7613227
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balax
- MFR # 44063-010
- Zoro # G7613227
- Country of Origin United States
- Category Spiral Flute Taps
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (234M)
- ALLWAY 4 in. Flexible Steel Taping Knife (X4F)
- STANLEY Center Punch, 1/4 x 4 In, Yellow (16-227)
- DEWALT Cordless Impact Driver Kit, 1/4", 20.0V (DCK278C2/DCB203)
- YMW TAPS Spiral Flute Tap, M42X1.5, 4 Flutes, Oxide (SS042O6NEX)
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Flt. Plug Metric Fast Spiral Flute (027671AS)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7283C)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- WALTER Machine taps EP2156302-M14X1.5 (EP2156302-M14X1.5)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes (387020)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- Balax Spiral Flute Taps