Shop All Spiral Flute Taps
Balax
Spiral Flute Tap
Mfr # 44002-010
Zoro # G7808364
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balax
- MFR # 44002-010
- Zoro # G7808364
- Country of Origin United States
- Category Spiral Flute Taps
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
Spiral Flute Tap, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive Flex Handle/Breaker Bar 6" (CRW5N)
- OTC 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (1952M)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (12LF201-36)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4563)
- YG-1 TOOL CO 4FluteSpiralFlutedPipeTap15DegHelixNpt/FStraightShankFinish (Q9200)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TIN (384997)
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033056TC)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes (387620)
- REGAL CUTTING TOOLS #8-36 NF H2 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033007TC)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- Balax Taps