Shop All Spiral Flute Taps
Balax
Spiral Flute Tap
Mfr # 40108-01T
Zoro # G7613236
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balax
- MFR # 40108-01T
- Zoro # G7613236
- Country of Origin United States
- Category Spiral Flute Taps
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH03Z)
- INGERSOLL-RAND 14 HD ANG Die Grinder (3101G)
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- REGAL CUTTING TOOLS 5/16-24 H3 3 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030278TC)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes, Oxide (384609)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Bottom Spiral Flute (008342AS)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Oxide (384621)
- Balax Taps