Shop All Keyboards
Bakker & Elkhuizen
Bakker Elkhuizen BNEU950WUS Ultra Board 950 Compact Wireless US Keyboard
Mfr # BNEU950WUS
Zoro # G503938739
original price:
$123.59
35% off
new price: $80.09
/ea
Free Shipping & Returns
$80.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakker & Elkhuizen
- MFR # BNEU950WUS
- Zoro # G503938739
- UPC # 855539004735
- Country of Origin China
- Category Keyboards
Description
Ultra-Board 950 Compact Wireless US Keyboard
UltraBoard 950 is the latest compact keyboard from BakkerElkhuizen. The light keystroke, 2 USB ports and clear layout make this a complete keyboard.
The biggest difference to a standard keyboard is that it has no numerical section, which makes the keyboard narrower.
A compact keyboard reduces the distance to the mouse and reduces strain on your lower arms up to your shoulders. This keyboard is lightweight and portable so perfect for people working on the move.
Specifications- Rechargeable: Yes
- Drivers: Plug & Play
- Type: Compact / Mini
- Wire: No
- Mobile: Yes
- USB Hub: No
- Touch: Portable key
- Height: 19 mm
- Width: 285 mm
- Depth: 147 mm
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- ILC Replacement for Dual-lite 12-793 Battery (12-793 BATTERY DUAL-LITE)
- ILC Replacement for Benq 5j.jkc05.001-bare Bare Lamp Only (5J.JKC05.001-BARE)
- CHERRY AMERICAS Black 4 Ultraslim Usb 21 Mechanical Key (G84-4700LUCUS-2)
- LOGITECH K585 Slim Device Keyboard Rose (920-011477)
- CHERRY AMERICAS Lt Gray 16 Usb/Ps2 Interface 104 Mx Bla (G80-1800LPCEU-0)
- DELTON Wireless Ergonomic Keyboard with Wrist Rest 3D Curved Keys Full Size 104 Keys Auto Pair USB (DKBERG24G8-WB)
- MAN & MACHINE Dcool Backlight Keyboard - Whi (DCOOL/W5)
- LOGITECH G915 Tkl LTSpd Wrlss Gm Kybrd, 920-009495 (920-009495)
- LOGITECH G713 Linear Gaming Wired Keybd (920-010670)
- Bakker & Elkhuizen Keyboards