Shop All Ovens and Ranges
Bakers Pride
84" x 51" x 65 1/8" Single Deck, Display Gas Deck Oven
Mfr # Y-800-DSP
Zoro # G9858231
product price: $27,936.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$27,936.00
Free 30-Day Returns
Key Features
- Type Single Deck, Display
- Power Source Gas
- Material Stainless Steel
- Includes (2) Baking Decks, Removable Flame Diverters, Steel Legs
- Heat Setting 300 to 650 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakers Pride
- MFR # Y-800-DSP
- Zoro # G9858231
- Country of Origin Mexico
- Category Ovens and Ranges
Dimensions
Overall Width (In.) | 51 in |
Overall Length (In.) | 84 in |
Cooking Chamber Size H x W x D | 8 in x 66 in x 44 in |
Overall Height (In.) | 65 1/8 in |
Overall Height | 55 1/8 in |
Overall Depth | 51 in |
Overall Width | 84 in |
Oven Size | Single Deck |
Details
Item | Display Deck Oven |
Type | Single Deck, Display |
Power Source | Gas |
Material | Stainless Steel |
Includes | (2) Baking Decks, Removable Flame Diverters, Steel Legs |
Heat Setting | 300 to 650 Degrees F |
Product Type | Deck Oven |
Features | 120000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced |
Gas Inlet | 3/4 in NPT |
Convection Oven Shelf Type | Lightstone Fibrament Decks |
Number of Shelves | 1 |
Gas Type | LP, Natural |
Minimum Operating Temperature | 300 Degrees F |
Number of Baking Chambers | 1 |
Maximum Operating Temperature | 650 Degrees F |
Description
Display Deck Oven, Number of Shelves 1, Oven Size Single Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 55 1/8 in, Overall Width 84 in, Overall Depth 51 in, Product Type Deck Oven, Number of Baking Chambers 1, Convection Oven Shelf Type Lightstone Fibrament Decks, Features 120000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced, Gas Inlet 3/4 in NPT, Gas Type LP, Natural
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Funnel, Silicone (1-1/4"Od Fifo) (2801793)
- HOBART Piping, Weldment, Chmbr To Vac Breaker (00-475170)
- MERCER CUTLERY Chefs Knife, 8 In., Green Handle (M22608GR)
- GOLD MEDAL 8Oz Kettle Lead Assembly (61053)
- MAIN STREET EQUIPMENT E24-N Natural Gas 4 Burner 24in Range with Space Saver Oven - 150000 BTU (541E24N)
- HOTLOGIC HotLogic 16801045-PUR Portable Personal 12V Mini Oven; Purple (16801045-PUR)
- WHINK Cleaner Cooktop Gls/Crmc 24 Oz (33261)
- FORNO Capriasca Titanium Professional 48In. Freestanding Dual Fuel Range (FFSGS6187-48)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- BROILKING / CADCO BroilKing CSR-1TB Single Hot Plate (CSR-1TB)
- Bakers Pride Ovens and Ranges