Shop All Food Containers
Bakers Mark
Set of 3 6.3 Gallon / 100 Cup Ingredient Shelf Bins with 6 Label Sheets
Mfr # 176IB100KT3
Zoro # G411181920
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakers Mark
- MFR # 176IB100KT3
- Zoro # G411181920
- Country of Origin China
- Category Food Containers
Description
This Baker's Mark set of 3 6.3 Gallon / 100 cup ingredient shelf bins with label kit contains all your organizational needs in one handy package! This kit comes with 6 packs of labels with 8 stickers each - some pre-filled with everyday ingredients and others left blank for more specific labeling needs. Each of the 3 included 6.3-gallon shelf ingredient bins includes a flip lid 2.5 cup scoop and scoop holder making organizing your kitchen a breeze!**Each Baker's Mark 6.3 gallon / 100 cup shelf ingredient bin holds approximately 30 lb. of flour or 44 lb. of sugar allowing you to store the bulk ingredients that are important in your kitchen. Each bin comes with a built-in label tab for housing stickers that can identify the contents of the bin so you never get your ingredients mixed up. The units have flip lids that lock when opened to stay in place as you scoop ingredients. This lid is also clear so you can quickly identify the ingredients within! Keep your bulk ingredients properly stored and ready for use with the help of these bins!**The labels that come with this set cover a wide array of ingredients including baking flours/sugars gluten-free ingredients baking toppings and add-ins baking ingredients pizzeria ingredients and Asian restaurant ingredients. Between these 6 label packs there are 12 blank labels free for your more specific ingredients.**A one-stop-shop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!**Kit Includes:*- 3 6.3 gallon / 100 cup shelf ingredient bin*- 6 Ingredient bin label sheets**Shelf Ingredient Bin Opening Dimensions:*Length: 8''*Width: 6 3/8''*Shelf Ingredient Bin Base Dimensions:*Length: 5 3/4''*Width: 11''*Shelf Ingredient Bin Overall Dimensions:*Length: 23''*Width: 11''*Height: 16 3/8''*Capacity: 6.3 gallons**Bin Label Dimensions:*Length: 2 5/8''*Width: 13/16''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS DUAL VR AERATOR KEY (015425-45)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Vintage Gold (WPB2BSVG)
- DIXIE ULTRA Plates, 10-1/16, Ultra, Path 4PK (DXESXP10PATHCT)
- CONTINENTAL REFRIGERATION Motor Assembly, Condenser Fan 115V, 2100Rpm, #4-144 (4-144)
- BAKERS MARK 32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid (176IB32W)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/6, 1.2qt TRANSPARENT, 6 7/8" X 6 3/8" X 2 1/2" (03023)
- CRESTWARE Square Storage Container Lid, White (SQCL24)
- RUBBERMAID Ball 12PK QT Mason Jar (62000)
- TABLECRAFT Hd Bus Tub/ Tote Box, 22"X16"X7", Blk (1557B)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- REMCODA Pizza Boxes, 10 x 10 x 1.75, Kraft, 50PK (661631253304)
- Bakers Mark Food Containers