Shop All Trays and Platters
Bakers Mark
Quarter Size 18 Gauge Non-Stick 9 1/2'' Dark Blue Wire in Rim Aluminum Bun
Mfr # 407BUNQRTRDB
Zoro # G111252289
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakers Mark
- MFR # 407BUNQRTRDB
- Zoro # G111252289
- Country of Origin China
- Category Trays and Platters
Description
This tray offers a unique serving solution for your trendy restaurant brewery or bistro. Use it to serve your patrons' favorite foods like hot dogs and sliders or tacos and sides! You can even use it to dish out tasty desserts like a warm fudge brownie a la mode. Bake Transport and Serve : This quarter size sheet pan is ideal for individual servings and portion sizes and can even be used in toaster and conveyor ovens. The tray sides keep food where it's supposed to be and its unique styling ensures your patrons will be impressed by your offerings. With this tray you even have the option to conveniently bake transport and serve all in one pan. NonStick Coating : This tray's durable 18 gauge 3003 series aluminum construction makes it great for everyday use while the nonstick finish is easy to clean and maintain. With a nonstick coating this pan can streamline your operation and make cleanup a breeze. Plus its sleek black coloring adds a modern touch to your establishment! ColorCoded Operation : Pair this tray with other Baker's Mark's colored tray offerings to utilize a colorcoded operation for better organization. Modern Touch : This tray's dark blue coloring adds a modern touch to your establishment! Easy Stacking : Easily stack compatible pans together to save space and keep your kitchen organized. Convenient Design : Compatible with Baker's Mark 1/4 size sheet pans and the majority of other 1/4 size sheet pans it's ideal for individual servings and portion sizes or to be used covering a serving tray. It's reusable to limit the amount of wasteful plastic wrap and foil your business goes through and you can stack multiple pans when using this lid to save space in a walkin or during storage! Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Flossugar Vanilla Pink Cotton Candy Sugar 3.25 lb (3202)
- VULCAN HART Knob, Weg Control (00-498697)
- HOBART Signal Light 1/2" Red 125V (00-720017)
- NORLAKE Bottom Left Hinge Glass Door B (162398)
- VINTIQUEWISE Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays (QI004381)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- WINCO 21 3/4 in x 14 1/2 in Oval Stainless Steel Platter (OPL-22)
- HOFFMASTER Fluted Hot Dog Tray, White, 6", PK500 (BLHDMWSP)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- BAYHEAD PRODUCTS Plastic Tray, 65"x12.5"x1.5", PR (KWT-2)
- NUSTEEL 18 in Antique Copper Hammered Rectangular Tray (TG861AC)
- Bakers Mark Trays and Platters