Shop All Food Pans
Bakers Mark
Half Size 18 Gauge Non-Stick 13'' White Wire in Rim Aluminum Bun / Sheet Pan / Tray
Mfr # 407BUNHALFWH
Zoro # G011226564
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 407BUNHALFWH
- Zoro # G011226564
- Country of Origin China
- Category Food Pans
Description
This tray offers a unique serving solution for your trendy restaurant brewery or bistro. Use it to serve your patrons' favorite foods like hot dogs and sliders or tacos and sides! You can even use it to dish out tasty desserts like a warm fudge brownie a la mode. Bake Transport and Serve : This half size sheet pan is ideal for shared meals and large portion sizes and can even be used on a buffet or as a display tray for quick serve foods and desserts. With this tray you even have the option to conveniently bake transport and serve all in one pan. NonStick Coating : Its durable 18 gauge aluminum construction makes it great for everyday use while the nonstick finish is easy to clean and maintain. With a nonstick coating this pan can streamline your operation and make cleanup a breeze. This pan also features a wirereinforced beaded rim so it will hold up in your busy eatery. ColorCoded Operation : Pair this tray with other Baker's Mark's colored tray offerings to utilize a colorcoded operation for better organization. Bright Coloring : This tray's bright white coloring adds a fun pop of color to your establishment! Easy Stacking : Easily stack compatible pans together to save space and keep your kitchen organized. Convenient Design : Compatible with Baker's Mark half size sheet pans and the majority of other half size sheet pans it's ideal for individual servings and portion sizes or to be used as a serving tray. When in use you can stack any unused pans to save space in a walkin or during storage! Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN O-Ring, 13-0617-52 (13-0617-52)
- HUBBELL Contactor 3Pole, 50Amp, 240V (C25DNF350B)
- EMPRESS Paper Hot Cup, 16oz., White, PK1000 (EHC16-W)
- FLOW-RITE Flow-Rite MV-04-RN01 V4 Three-Position Select Valve Fill/Empty/Recirc - Barbed, Rear Non-PEF (MV-04-RN01)
- CAMBRO Cover, Seal, 2&4 Qt Rd Clr Cont For - Part# Rfs2Scpp190 (RFS2SCPP190)
- WINCO 1/2 Size 6 in Steam Table Pan (SPJL-206)
- CAMBRO Cover, Notched , Flat, 1/9 Sz (90CWCN(135))
- CAMBRO Food Pan Clear (34CW135)
- ORBIS Bun Basket, Single Layer, Brown, Stackable (NPL620B-06Q BLACK)
- WINCO Full Size 2 1/2 in Perforated Steam Table Pan (SPFP2)
- RUBBERMAID 18"X 26" Lettuce Box For - Part# Rbmd3300 (RBMD3300)
- Bakers Mark Food Pans