Shop All Food Pans
Bakers Mark
Full Size NSF 20 Gauge 18'' x 26'' Open Bead Rim Stainless Steel Bun Pan / Sheet Pan
Mfr # 407FULLSS
Zoro # G711128328
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 407FULLSS
- Zoro # G711128328
- Country of Origin China
- Category Food Pans
Description
If your business roasts meat and vegetables or is looking for a functional display pan this Baker's Mark 18'' x 13'' half size stainless steel sheet pan is a musthave product. Great for restaurants buffets and catered events this pan is built to withstand the daily demands of your busy kitchen. Superior Construction : The stainless steel is a longlasting material that also works well displaying or showing off your foods while cooking. It is made of 20 gauge 18/8 stainless steel and is not only easy to clean but designed to resist unsightly marks and burns. Plus it's easy to clean and maintain making it a timesaving addition to your kitchen! Stain Resistant Sleek Finish : This pan's resistance to stains means that heavy longterm use will not impact its appearance. The smooth sleek finish is also very easy to wipe down so you always have a neat professional look. NSF Sanitary Open Rim : With an open bead design it is much easier to clean the edges of this pan to ensure that there is no food debris left behind to harbor bacteria after the ware washing cycle. Since there is no wire inside the rim there is no need to worry about rust. Stackable Design Saves Space : With its durability and tapered rim shape the design of this half size sheet pan allows you to stack and store it safely in your kitchen for better organization and preserving valuable kitchen real estate. Best Practices : Because of this pan's stainless steel composition try to avoid rapid changes in temperature as it may cause warping. When a pan is heated or cooled rapidly some parts expand or contract faster than others resulting in warping. This can occur from rinsing a hot pan in cold water or rapid temperature change while cooking. To prevent this place your pan in the oven before it's hot and slowly warm up your pan. Convenient Design : Compatible with Baker's Mark sheet pans and the majority of other 18'' x 26'' size sheet pans it's ideal for baking larger servings and baked sweet treats. When in use you can stack your unused pans to save space in a walkin or during storage! Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Twelve-Piece Pourer Set, Tapered Speed Steel (330)
- GOLDEN RECIPE Golden Recipe Yogi Trail Mix 6 oz., PK8 (7602)
- NCAA 9" Michigan State University Paper Plates PK96, 96PK (424716)
- VULCAN HART Pressure Gauge 2-1/2, 0-200 Psi (98247)
- ARAVEN FOOD PAN BPA-FREE GN1/9, 0.6qt BLUE TRANSPARENT, 6 7/8" X 4 1/4" X 2 1/2" (74010)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- SERTEK Red Acro Bin For - Part# 7000799 (7000799)
- CAMBRO Lid Forcontainer Rapidcool256 For - Part# Sfc12453 (SFC12453)
- ARAVEN FOOD PAN BPA-FREE GN1/9, 1.1qt BLUE TRANSPARENT, 6 7/8" X 4 1/4" X 4" (74011)
- WINCO 1/4 Size 4 in Steam Table Pan (SPJL-404)
- VOLLRATH Pan, Full Size, 3.9 Qt (30012)
- Bakers Mark Food Pans