Shop All Food Pans
Bakers Mark
Full Size 18 Gauge Non-Stick 18'' White Wire in Rim Aluminum Bun / Sheet Pan / Tray
Mfr # 407BUNFULLWH
Zoro # G311226776
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 407BUNFULLWH
- Zoro # G311226776
- Country of Origin China
- Category Food Pans
Description
Serve any meal in exceptional style with this Baker's Mark full size non-stick 18 gauge 18'' x 26'' white wire in rim aluminum bun / sheet pan / tray! This tray offers a unique serving solution for your trendy catering business supper club or bistro. Use it as a colorful way to serve trays of your patrons' favorite foods like hot dogs and sliders or tacos and sides! You can even use it to dish out tasty desserts to a crowd like a warm fudge brownie a la mode. The tray sides keep food where it's supposed to be and its unique styling ensures your patrons will be impressed by your offerings.**This full size sheet pan is ideal for serving large groups and buffet setups and can even be used to display baked goods in a pastry case. With this tray you even have the option to conveniently bake transport and serve all in one pan. Its durable 18 gauge aluminum construction makes it great for everyday use while the non-stick finish is easy to clean and maintain. This pan also features a wire-reinforced beaded rim so it will hold up in your busy eatery. With a non-stick coating this pan can streamline your operation and make clean-up a breeze. Plus its bright white coloring adds a fun pop of color to your establishment!**A one-stop-shop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!**Overall Dimensions:*Length: 26''*Width: 18''*Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR BAKERY SOLUTIONS Major Bakery Solutions Nph Homestyle Vanilla Buttercreme Icing 35lbs (148634)
- RSVP INTERNATIONAL Y-shaped Peeler (Z-PLR)
- ALLIANCE THERMOSTAT GRN (D504515)
- ELECTROLUX Magnetic Seal; 1565, 7X581, 6 (094422)
- CAMBRO Food Pan, Full Size, Clear, PK6 (CA16CW135)
- CAMBRO Food Pan, Sixth Size, Clear, PK6 (CA66CW135)
- RUBBERMAID COMMERCIAL Third Size Pan Cover, Clear (FG121P23CLR)
- CAMBRO Shaker , 10 Oz, Med Ground Lid (96SKRM-135)
- WINCO Full Size 2 1/2 in Steam Table Pan (SPJP-102)
- VOLLRATH Perforated Pan, Half-Size, 4.3 Qt. (30223)
- THE ROCK BY STARFRIT THE ROCK 10" Fry Pan with Stainless Steel Handle (060312-006-0000)
- Bakers Mark Food Pans