Shop All Food Pans
Bakers Mark
Full Size 18 Gauge Non-Stick 18'' Black Wire in Rim Aluminum Bun / Sheet Pan / Tray
Mfr # 407BUNFULLBK
Zoro # G811226672
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 407BUNFULLBK
- Zoro # G811226672
- Country of Origin China
- Category Food Pans
Description
Serve any meal in exceptional style with this Baker's Mark full size non-stick 18 gauge 18'' x 26'' black wire in rim aluminum bun / sheet pan / tray! This tray offers a unique serving solution for your trendy catering business supper club or bistro. Use it as a colorful way to serve trays of your patrons' favorite foods like hot dogs and sliders or tacos and sides! You can even use it to dish out tasty desserts to a crowd like a warm fudge brownie a la mode. The tray sides keep food where it's supposed to be and its unique styling ensures your patrons will be impressed by your offerings.**This full size sheet pan is ideal for serving large groups and buffet setups and can even be used to display baked goods in a pastry case. Pair this pan with other colored sheet trays for a color coded operation to easily identify contents across your kitchen or utilize as a market display tray to catch patrons eyes as they walk by. This pan is extremely versatile making the possibilities endless. With this tray you even have the option to conveniently bake transport and serve all in one pan saving you time and money. Its durable 3003 series 18 gauge aluminum construction makes it great for everyday use while the non-stick finish is easy to clean and maintain. To maintain the coating of your pan avoid using metal utensils that could scratch the coating and use wood silicone or nylon instead. This pan also features a wire-reinforced beaded rim for added structural strength increasing the longevity of your pan to stand the test of time in your establishment. With a non-stick coating this pan helps limit waste by reducing the use of unnecessary parchment paper and release sprays streamlining your operation and making clean-up a breeze. Plus its sleek black coloring adds a modern touch to your establishment. Pair it with other black sheet pans or for an unified display or utilize with other colors for a color-coded operation that allows you to streamline your operation and identify things at a glance. The possibilities are truly endless with this black full size Baker's Mark pan!**A one-stop-shop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Safety Valve 3/8" (00-427083-00001)
- HENRY AND HENRY Henry And Henry Redi-Pak Red Raspberry Filling 2lbs, PK12 (10201797)
- SPRECHER SODA CHERRY COLA 16OZ (CHERRYCOLA16OZ)
- FAGOR COMMERCIAL Inlet Valve 230 V. (12025161)
- NIECO Pan, Steam Table, Ninth, 4"D For - Part# Nc16382 (NC16382)
- CAMBRO Food Pan, Sixth Size, Clear, PK6 (CA66CW135)
- CAMBRO Pan, Food , H-Pan, 1/9, 2-1/2"Deep (92HP(150))
- CAMBRO Lid, Pan - 1/4 Size -135 W/Handle (40CWCH-135)
- VOLLRATH Transport Pan, Full-Size (30045)
- SPRING USA Water Pan For Chafer K2509-6 (K509-60)
- WINCO Full Size 2 1/2 in Steam Table Pan (SPJP-102)
- Bakers Mark Food Pans