No Product Image Available

Bakers Mark

Full Size 18 Gauge 18'' x 26'' Wire in Rim Aluminum Sheet Pan


product price: $70.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This kit includes a full size wire in rim aluminum sheet pan and a full size fitted cooling rack. The full size pan is great for bakeries cafeterias restaurants and cafes. Both the pan and the cooling rack are built to withstand the daily demands of your busy commercial kitchen. Plus they are easy to clean making this kit a timesaving addition to your establishment. Consistent Even Baking : This sheet pan is made from 18 gauge aluminum which ensures it distributes heat evenly so you can cook your food to perfection every time. This sturdy pan features a wirereinforced beaded rim to provide strength even when the pan is stored in the fridge or freezer. Provides Optimal Airflow : This kit also includes a half size footed cooling rack to create a perfectly paired set. The rack can be used to keep food from sticking to the bottom of the pan or help drain foods that are baked broiled or fried. The slightly raised design keeps food slightly elevated to allow for optimal airflow and keep it from sitting in any residual cooking liquids. Versatile Set : The footed rack can be used for prepping fresh vegetables or making wings as it allows you to cook product while also keeping it from becoming soggy due to juices. It can also be used simply to make and then cool your famous homestyle baked goods. Ideal for making a variety of sweet or savory foods purchase this sheet pan and cooling rack set to complete your arsenal of kitchen tools. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.