No Product Image Available

Bakers Mark

Eighth Size 19 Gauge Non-Stick Orange Wire in Rim Aluminum Bun / Sheet Pan / Tray


product price: $20.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This tray offers a unique serving solution for your trendy restaurant brewery or bistro. Use it to serve your patrons' favorite foods like hot dogs and sliders or tacos and sides! You can even use it to dish out tasty desserts like a warm fudge brownie a la mode. Versatile and Practical : This eighth size sheet pan is ideal for individual servings and portion sizes and can even be used in toaster and conveyor ovens. The tray sides keep food where it's supposed to be and its unique styling ensures your patrons will be impressed by your offerings. With this tray you even have the option to conveniently bake transport and serve all in one pan. NonStick Coating : Its durable 19 gauge aluminum construction makes it great for everyday use while the nonstick finish is easy to clean and maintain. With a nonstick coating this pan can streamline your operation and make cleanup a breeze. This pan also features a wirereinforced beaded rim so it will hold up in your busy eatery. ColorCoded Operation : With Baker's Mark's other colored tray offerings businesses can utilize a colorcoded operation process for better organization in both frontend and backend operations. Plus this tray's bright orange coloring adds a fun pop of color to your establishment! Stackable for Saving Space : Because of this tray's compatibility with other Baker's Mark 1/8 size sheet pans you can stack them together to save space and keep your kitchen organized. Convenient Design : Compatible with Baker's Mark 1/8 size sheet pans and the majority of other 1/8 size sheet pans it's ideal for individual servings and portion sizes or to be used as a serving tray. When in use you can stack any unused pans to save space in a walkin or during storage! Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.