Shop All Trays and Platters
Bakers Mark
Eighth Size 19 Gauge Non-Stick Black Wire in Rim Aluminum Bun / Sheet Pan / Tray
Mfr # 407BUNEGHTBK
Zoro # G911252250
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 407BUNEGHTBK
- Zoro # G911252250
- Country of Origin China
- Category Trays and Platters
Description
This tray offers a unique serving solution for your trendy restaurant brewery or bistro. Use it to serve your patrons' favorite foods like hot dogs and sliders or tacos and sides! You can even use it to dish out tasty desserts like a warm fudge brownie a la mode. Versatile and Practical : This eighth size sheet pan is ideal for individual servings and portion sizes and can even be used in toaster and conveyor ovens. The tray sides keep food where it's supposed to be and its unique styling ensures your patrons will be impressed by your offerings. With this tray you even have the option to conveniently bake transport and serve all in one pan. NonStick Coating : Its durable 19 gauge aluminum construction makes it great for everyday use while the nonstick finish is easy to clean and maintain. With a nonstick coating this pan can streamline your operation and make cleanup a breeze. This pan also features a wirereinforced beaded rim so it will hold up in your busy eatery. ColorCoded Operation : With Baker's Mark's other colored tray offerings businesses can utilize a colorcoded operation process for better organization in both frontend and backend operations. Plus this tray's sleek black coloring adds a modern touch to your establishment! Stackable for Saving Space : Because of this tray's compatibility with other Baker's Mark 1/4 size sheet pans you can stack them together to save space and keep your kitchen organized. Convenient Design : Compatible with Baker's Mark 1/8 size sheet pans and the majority of other 1/8 size sheet pans it's ideal for individual servings and portion sizes or to be used as a serving tray. When in use you can stack any unused pans to save space in a walkin or during storage! Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS Savor Imports White Quinoa 25lbs (600221)
- THICK & EASY Thick & Easy Clear Hydrolyte Thickened Water 4 oz., PK24 (23061)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- SCOTSMAN Motor Fan 50 W 115V (18-8926-01)
- VINTIQUEWISE Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays (QI004381)
- TRASCOCINA Black Lucite Tray - Large (TR2642936)
- GEN Meat Trays, #2S, 8.5 x 6 x 0.7, White, 500PK (2SWH)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Chocolate (CT101469)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Beige, PK 36 (R3010BGE)
- BAYHEAD PRODUCTS Plastic Tray, 65"x12.5"x1.5", PR (KWT-2)
- PCT No. 1S Supermarket Tray, White (0TF101S00000)
- Bakers Mark Trays and Platters