No Product Image Available

Bakers Mark

Bulk Case of 12 Heavy-Duty Full Size 16 Gauge 18'' Wire in Rim Aluminum Bun / Sheet Pans, 12PK


product price: $255.99
/pk 12, $21.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Baker's Mark bulk case of 12 full size 16 gauge 18'' x 26'' wire rim aluminum bun / sheet pan offers a durable bakeware item for your establishment. Great for bakeries cafeterias coffee shops and cafes this full size aluminum sheet pan is built to withstand the daily demands of your busy commercial kitchen. Easy to clean and maintain this pan is a versatile addition to your kitchen!**Made of 16 gauge heavy weight aluminum this pan is great for everyday use. Designed to resist warping and bending this pan can withstand cold temperatures in the freezer and high heat applications in the oven so you can get the most out of this essential kitchen item. Plus its natural finish is easy to clean to keep this pan looking great after each use.**Also known as a baker's tray or aluminum sheet pan this bun pan features a wire-reinforced beaded rim for added strength. The tapered sides on this pan make it easy to stack and store multiple pans when they're not in use. This pan's flat construction also ensures even browning and baking so you can efficiently bake cookies and rolls! Buying in bulk cases is an economical choice for your business lot pricing is included at the top so you always know you get the best deal on your items.**A one-stop-shop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!**Overall Dimensions:*Length: 26''*Width: 18''*Height: 1 1/8''*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.