Shop All Food Pans
Bakers Mark
6'' Purple Silicone Bun / Sheet Pan Clip Set for Product Identification, 6PK
Mfr # 176BPCLPPR6
Zoro # G011128394
product price: $38.39
/pk 6, $6.40/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakers Mark
- MFR # 176BPCLPPR6
- Zoro # G011128394
- Country of Origin China
- Category Food Pans
Description
This handy Baker's Mark 6'' purple silicone bun / sheet pan clip set is designed to simplify product identification. Whether you are adding clips to your bakery display case to easily label your puff pastry flavors or to preplate for catered events these bun pan clips will help you streamline product organization and identification. Durable Construction : Made with food safe silicone these bun pan clips are designed to fit full size and half size closed bead bun pans of all brands. They have a safe temperature range of 49 degrees to 450 degrees allowing them to be used on sheet pan racks in the freezer during preparation in ovens and in warming cabinets. Easy Installation : Install by simply pushing a clip onto the rim of the pan with the angled side facing in. It will fit snuggly with room to remove for easy cleaning. Optimal Organization : Pair with other colors to create a colorcoded operation that helps organize your food service process or create a HACCP plan for your operation. Versatile Use : These clips are perfect for product identification dietary classifications or table assignments thanks to their size and color. They allow staff to easily identify contents at a glance for increased efficiency saving you time and money. This makes them ideal for bakeries prep kitchens country clubs and catering services. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- PORTION PAC Portion Pac Mrs. Butterworth Syrup 1 oz. Cup, PK200 (10044209971201)
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- ALLIANCE COUPLER OPTO I 12 (PKG) (200674P)
- CAMBRO Food Pan, Fourth Size, Clear, PK6 (CA44CW135)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Bakelite Handle (030948-004-0000)
- PACTIV Half Size Deep Aluminum Steam Table Pan, 100PK (Y6132L CPC)
- CAMBRO Shaker , 10 Oz, Salt/Pepper Lid (96SKRD(135))
- CAMBRO Cambro - Camwear Food Pan, Plastic, Full Size, 4" Deep, Polycarbonate, Clear, NSF (14CW135)
- THE ROCK BY STARFRIT THE ROCK 8" Diamond Fry Pan (034720-004-0000)
- VOLLRATH Perforated Pan, Full-Size, 8.3 Qt. (30023)
- Bakers Mark Food Pans