Shop All Disposable Containers
Bakers Mark
4'' x 4'' x 4'' White Cupcake / Muffin Box with 1 Slot Reversible Insert, 10PK
Mfr # 245444CPWH
Zoro # G811252251
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 245444CPWH
- Zoro # G811252251
- Country of Origin China
- Category Disposable Containers
Description
Expertly package your fresh hearty muffins and intricately-decorated cupcakes while ensuring they stay secure during transport with this Baker's Mark 4'' x 4'' x 4'' white cupcake / muffin box with reversible insert. This cupcake / muffin box features a premium quality paperboard construction great for adding your own custom labels for a personalized presentation. It is designed with lock corners that facilitate easy assembly while allowing the box to be folded flat for storage or transport. Once it is assembled it has enough room to hold a single standard-size cupcake or muffin.**This cupcake / muffin box comes complete with an included cupcake / muffin insert. The insert is an eco-friendly addition to the box. This insert fits snugly into the box holding one standard-size cupcake or muffin securely within the box. The insert is also reversible to match either the inside or the outside of the box. Boasting a crisp white color and simple design this box will help you easily pack baked goods for your customers. Each pack includes 10 cupcake / muffin boxes and 10 cupcake / muffin inserts.**Overall Dimensions:*Length: 4''*Width: 4''*Height: 4''*Compartment Diameter: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Open Top Spr Grate (00-715183)
- CDN Dual-Sensing Probe Thermometer/Timer - White (DSP1-W)
- BELSHAW Micro Switch Honeywell (DR42-0048)
- BERKEL SLICERS Center Plate Rod W/Knob (400825-00075)
- ABENA Containers, To-Go, Rectangular Tray/Bowl, 25 Oz (For use with #133227) (133226)
- DART , Foam Hinged Food Container, 3 Compartments, White, 200/Carton (85HT3R)
- GENPAK Genpak AD04 CPC 4 oz Hinged Deli Container; Clear - Case of 400 (AD04 CPC)
- DART CONTAINER Container, 1-Compart, 13-1/5"x22-1/10"x19-2/10", 200PK, WE (DCC205HT1)
- WORLD CENTRIC No Tree Wide Paper Bowls, 32 oz, 5.9 in. Diameter x 3.1 in. h, Natural, Sugarcane, 300PK (BO-NT-32W)
- INTERSPORTRP DBA WHAM O Foam Party Factory (61949)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- Bakers Mark Disposable Containers