Shop All Disposable Containers
Bakers Mark
4'' x 4'' x 4'' Pink Cupcake / Muffin Box with 1 Slot Reversible Insert, 10PK
Mfr # 245444CPP
Zoro # G511252230
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 245444CPP
- Zoro # G511252230
- Country of Origin China
- Category Disposable Containers
Description
Expertly package your fresh hearty muffins and intricately-decorated cupcakes while ensuring they stay secure during transport with this Baker's Mark 4'' x 4'' x 4'' pink cupcake / muffin box with reversible insert. This cupcake / muffin box features a 100% recycled paperboard construction and fun pink color great for adding your own custom labels for a personalized presentation. It is designed with lock corners that facilitate easy assembly while allowing the box to be folded flat for storage or transport. Once it is assembled it has enough room to hold a single standard-size cupcake or muffin.**This cupcake / muffin box comes complete with an included cupcake / muffin insert. The insert is an eco-friendly addition to the box. This insert fits snugly into the box holding one standard-size cupcake or muffin securely within the box. With this pink bakery box you'll be able to easily pack baked goods for your customers while reinforcing your commitment to the environment. Each pack includes 10 cupcake / muffin boxes and 10 cupcake / muffin inserts.**Overall Dimensions:*Length: 4''*Width: 4''*Height: 4''*Compartment Diameter: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCORMICK McCormick Bacon Flavored Bits 13 oz., PK6 (900223213)
- FOODSAVER VAC ZIP BAGS QT 18PK (FSFRBZ0216-NP)
- WHITE-RODGERS Limit Switch (3L02-190)
- DESIGN TOSCANO Grizzly Bear of the Woods Cast Iron Bottle Opener (SP1622)
- PLANET+ 12-16-32oz Compostable Food Container Lid, 500PK (PLFC-LID)
- DISPLAYPIE D & W Fine Pack 10" Lo-Dome Display Pie Container, PK160 (J44-1)
- DISPLAYCAKE Display Cake 10" Cake Container, PK80 (G40-1)
- CARNIVAL KING Kraft 32 oz. Popcorn Cup, 50PK (999V32KR)
- DART Carry-Out Soup Container, Foam, PK500 (16MJ20)
- GENPAK Genpak AD08 CPC 8 oz Clear Hinged Flat Lid Deli Container; Case of 200 (AD08 CPC)
- GOLDMAX Goldmax Double Pointed Routh Toothpicks, PK19200 (10036)
- Bakers Mark Disposable Containers