Shop All Food Pans
Bakers Mark
4 Loaf Glazed Aluminum Baguette / French Bread Pan - 26'' x 3 7/8'' x 1'' Compartments
Mfr # 176BAGPAN4AS
Zoro # G411128512
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 176BAGPAN4AS
- Zoro # G411128512
- Country of Origin China
- Category Food Pans
Description
Crafted from perforated 3003 aluminum this pan is ideal for restaurants or bakeries that want to offer freshly baked bread daily. Add this pan to your establishment to get a reliable product at a price that won't break your budget. Open End Design : The open ends of the pan allow for perfectly rounded brown ends on the heels of your breads. Perforated Material : The perforated design promotes better airflow around the bread while it bakes to get a crispier crust. Four Separate Molds : This baguette pan has 4 separate molds for baking your breads and each compartment measures 26'' x 3 7/8'' x 1'' for consistent results every time. Safe for Commercial Use : This pan is PFOA/PTFE free making it safe to use in your commercial environment. Coated for Easy Release : This baguette pan features a silicone glaze coating which aids in food release. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum (FRY12IH)
- THERMALRITE BLAST CHILLER Thermometer Digital W/Switch 1967-2 Everidge Tr Lo (4905)
- HATCO Heat Lamp - Ptfe Coated , 230V/250W, Clear (02.30.100.00)
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 13in (01301)
- ARAVEN FOOD PAN BPA-FREE GN1/2, 9.5qt BLUE TRANSPARENT 12 3/4" X 10 3/8" X 6" (07823)
- CAMBRO Lid, Pan , W/Hdl, 1/3, Translucent (30PPCH-190)
- CARLISLE FOODSERVICE Third Size Food Pan, 3.4 Qt Cap, Black (CM110303)
- KARAT Full Size 3 1/8 in Foil Steam Table Pans, PK50 (AF-STP100)
- CAMBRO Rack, Peg (Full Size) (PR314-151)
- VOLLRATH Spillage Pan, Full Size, 19 3/4 x 12 (99780)
- ARAVEN FOOD PAN BPA-FREE GN1/9, 0.6qt BLUE TRANSPARENT, 6 7/8" X 4 1/4" X 2 1/2" (74010)
- Bakers Mark Food Pans