Shop All Food Pans
Bakers Mark
3/8 lb. 4-Strap Glazed Aluminized Steel Bread Loaf Pan - 5 5/8'' x 3 1/8'' x 2 3/16''
Mfr # 176SLPN4X38
Zoro # G911128500
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 176SLPN4X38
- Zoro # G911128500
- Country of Origin China
- Category Food Pans
Description
Designed to bake and maintain 4 3/8 lb. loaves of bread simultaneously this 5 5/8'' x 3 1/8'' x 2 3/16'' pan is certain to streamline bread production with the convenience and care your loaves deserve! Space between each pan allows for even heat distribution to prevent burning and dark spots so you can expect consistency with each bake. Durable Steel Frame : The pans are welded to a heavy gauge steel frame ensuring strength and durability for the long haul. Aluminized Steel Construction : This bread loaf pan is constructed of aluminized steel for optimal performance and is built to last. CorrosionResistant : Aluminized steel is achieved through a process called hotdipping coating the carbon steel with an aluminum silicon alloy. This creates an aluminum oxide layer giving your pan the strength of steel in addition to the excellent heat distribution and corrosion resistance of aluminum. Smooth and Easy Release : Outfitted with a PTFE / PFOA free silicone glaze this pan also provides a smooth and easy release for your baked goods from their compartments which helps in lessening the hassle and use of cooking oils and sprays making clean up a breeze and increasing efficiency within your establishment. Produces Uniform Loaves : Built and designed for the purpose of producing uniform bread loaves and crafted for savory and satisfying results this pan is certain to be a large and efficient help within your bakery or commercial kitchen! Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Micro Switch Assembly (00-499310-000G1)
- SALVAJOR Dejamming Tool, Stainless Stee (DP)
- RATIONAL Door Handle (L24.00.153)
- DEXTER RUSSELL Knife, Skinning (06123)
- VOLLRATH Perforated Pan, Full-Size, 14 Qt. (30043)
- WINCO 1/3 Size 6 in Steam Table Pan (SPJP-306)
- ARAVEN FOOD PAN BPA-FREE GN1/3, 2.5qt BLUE TRANSPARENT, 12 3/4"X 6 7/8" X 2 1/2" (07808)
- WINCO 1/6 Size 6 in Steam Table Pan (SPJL-606)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP18)
- WINCO 1/9 Size 4 in Steam Table Pan (SPJP-904)
- BOARDWALK Pan Lid, Half Size, PK100 (BWKLIDSTEAMHF)
- Bakers Mark Food Pans