No Product Image Available

Bakers Mark

32 Gallon / 510 Cup White Round Ingredient Bin Lid


product price: $23.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Baker's Mark 32 gallon / 510 cup white ingredient bin lid is essential for efficient food storage and keeping debris from falling into your ingredient bin. With a pair of integrated handles this lid makes it easier than ever to close the lid onto its bin. The secure lid sits on the bin to ensure the bin's contents won't fall out or come into contact with airborne contaminants providing your facility with safe storage and transport from one destination to the next.**This durable ingredient bin lid also features a heavy-duty plastic construction in order to resist dents rust or peeling with continuous use. It is molded for a seamless construction and bends like rubber to prevent cracking. Its round design and smooth surface make it easy to wipe clean. Pair this lid with a compatible Baker's Mark 32 gallon round ingredient bin sold separately.**This lid is made with food safe materials for use in prep or storage applications where you need to store large amounts of produce or ingredients. It also features an interlocking design that allows for stacking with other round ingredient bins for convenient storage in your busy establishment. The white coloring helps this lid stand out so it's perfect for creating a color-coded system in your kitchen to prevent cross-contamination. Built to withstand everyday use in commercial kitchens this lid can be used again and again without fear of breaking or warping.**A one-stop-shop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!**Overall Dimensions:*Top Diameter: 22 1/2''*Height: 1 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.