Shop All Food Containers
Bakers Mark
32 Gallon / 510 Cup Round White Flat Top Mobile Ingredient Storage Bin with Lid
Mfr # 176IBM32W
Zoro # G011175299
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakers Mark
- MFR # 176IBM32W
- Zoro # G011175299
- Country of Origin China
- Category Food Containers
Description
This Baker's Mark 32 gallon white ingredient bin is essential for efficient food storage and organization in any establishment. Its white coloring will help it stand out in a crowded space and it's great for creating a colorcoded system in your kitchen to prevent crosscontamination. Regardless of the ingredients that you need to store this kit is sure to do the job! It boasts NSF standard 2 meaning that it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. Resists Cracking : Made of a highquality resin this item's material is molded for a seamless construction that's easy to clean. It also bends like rubber to prevent cracking. Food Safe Design : This container is completely food safe meaning that it can be utilized in both storage or prep applications where you need to store large amounts of produce or ingredients. Nesting Shape : For more convenient storage this ingredient bin nests with other items of the same size when it's not in use to help save valuable storage space in your busy backofhouse area. Versatile 32 Gallon Capacity : Capable of holding up to 153 lb. of flour or 227 lb. of sugar this item is a necessary addition to any backofhouse area. Its resin material is the perfect storage device for keeping important ingredients dry and out of harm's way. The versatile 32 gallon capacity is not only perfect for storing sugar and flour but also it's great for holding baking addins as well as dried pasta and beans! HeavyDuty Handles : Designed for employee comfort this bin's heavyduty handles make lifting and moving it easy. Keep It Fresh : This bin includes a secure lid to ensure freshness and prevent ingredients from going to waste. Full Mobility : This item's dolly is constructed of heavy duty plastic and boasts 3'' rubber casters with steel components for easy mobility. HeavyDuty Handles : Designed for employee comfort this bin's heavyduty handles make lifting and moving it easy. Keep It Fresh : This bin includes a secure lid to ensure freshness and prevent ingredients from going to waste. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Kit Drain (1185592)
- CRESTWARE Turner, Solid, Straight, 11" L, 4" W (WHHD43)
- DISPENSE-RITE Medium Box Cone Baffle (104B)
- MRS. BUTTERWORTH Mrs Buttersworths Buttermilk Complete Pancake Mix 32 oz., PK12 (4420930112)
- BAKERS MARK 32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid (176IB32W)
- HAROLD IMPORT CO Baking Pie Weights (108)
- CAMBRO Ingredient Bin 27 gal. Sliding Lid White (EAIBSF27148)
- THERMOS Stainless Steel Food Jar, 2 PP Inner Containers, 47 oz., Matte Steel (SK3030MSTRI4)
- CHINET Savaday Molded Fiber Flat Food Tray, White, 12x16, PK200 (20803)
- TABLECRAFT Bus Tub/ Tote Cover, 22"X16"X1", Hipp, Gray (1531G)
- KILNER Preserve Jar 8.5 oz (0025.402)
- Bakers Mark Food Containers