No Product Image Available

Bakers Mark

30 Gallon / 480 Cup Mobile Triple Ingredient Bin - Blue / White / Yellow


product price: $648.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This kit functions as a transportable bulk food container for your kitchen needs. The bins' durable polyethylene material is ideal for dry storage of flours baking mixes grains and other ingredients. The bin colors instantly distinguish the bins while the clear lids allow staff to see the contents inside. This kit is perfect for maintaining health codes and honoring guests' dietary needs. Convenient Cart : This bin and lid kit also includes a durable cart so that transporting ingredients or waste is easy! Place the bin onto the cart to smoothly roll from one area of your facility to another. For added convenience this kit also fits underneath a standard work table to save space in your establishment. Easy Maneuverability : The cart has four 5'' casters with two brakes to secure the cart in place when you need additional stability. The cart also has a handle for easy maneuvering. It's great for holding the bin secure during transport but allows the bin to be removed for cleaning. ColorCoded System : The bins' reinforced bottom make it easy to lift and move from one place to another without fear of breaking or warping. This bin lid and cart kit is a necessary addition to your restaurant's backofhouse operations. Built to withstand everyday use in commercial kitchens it supports your kitchen in creating an efficient colorcoded system. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.