No Product Image Available

Bakers Mark

21 Gallon / 335 Cup White Slant Top Mobile Ingredient Storage Bin


product price: $256.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This bin is perfect for storing large quantities of dry ingredients under counters or in storage areas. Its 21 gallon / 335 cup capacity can hold 101 lb. of flour or 149 lb. of sugar. A durable lid is designed to lock in freshness while keeping contaminants out. With an included scoop to help dispense your products this ingredient bin is the perfect bulk storage solution your kitchen needs. The scoop stays in one designated area to reduce the risk of cross contact between the food and food container. Sliding Lid : To keep your ingredients fresh and protected this bin features a rounded clasp sliding lid. This allows the user to have easy access to your ingredients without moving the bin out from under a counter. Additionally the front lid slides back over the polyethylene base preventing debris from falling off the lid and into the bin. Mounted on 4 Casters : This bin features 4 3'' nonmarking casters. With 2 swivel casters that lock and 2 fixed casters this bin is easy to maneuver even when it's full. This is especially useful for transporting bulk products across a kitchen to your prep table. The casters also make the bin easy to refill due to the ability to transport bags of ingredients quickly and easily. Included Scoop : Use the included 32 oz. scoop to easily remove ingredients from the bin. The scoop holder provides a convenient place to store your scoop preventing the scoop handle from contaminating your ingredients. 21 Gallon Capacity : Its ample 21 gallon / 335 cup capacity can hold 149 lb. of sugar or 101 lb. of flour making it perfect for your bakery buffet or large commercial kitchen. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.