No Product Image Available

Bakers Mark

21 Gallon / 335 Cup Allergen-Free White Slant Top Mobile Ingredient Storage Bin


product price: $299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep ingredients close at hand with this Baker's Mark 21 gallon / 335 cup allergen-free white slant top mobile ingredient storage bin with sliding lid and scoop! This bin is perfect for storing large quantities of dry ingredients under counters or in storage areas. Its ample 21 gallon capacity can hold 101 lb. of sugar or 149 lb. of flour making it perfect for your bakery buffet or large commercial kitchen. Additionally it features a clearly printed ''allergy free'' band in purple for quick identification for employees. Use this bin alongside standard bins to clearly identify different ingredients promote separation and organization of ingredients and prevent cross contamination in your kitchen.**To keep your ingredients fresh and protected this bin features a rounded clasp sliding lid. This allows the user to have easy access to your ingredients without moving the bin out from under a counter. Featuring a clear polycarbonate construction this lid is designed to lock in freshness while keeping contaminants out. Additionally the front lid slides back over the polyethylene base preventing debris from falling off the lid and into the bin. Meanwhile the purple silicone band slides easily over the base of the bin and has a tight snug fit to properly stay in place. When necessary this band is easy to remove and also easy to clean.**This bin features 4 3'' non-marking casters. With 2 swivel casters that lock and 2 fixed casters this bin is easy to maneuver even when it's full. Use the scoop included to safely and effectively remove ingredients from the bin. The scoop stays in one designated area to reduce the risk of cross contact between the food and food container. Plus the handle is designed to remain out of the ingredients to prevent contamination.**A one-stop-shop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!**Overall Dimensions:*Length: 29''*Width: 13''*Height without lid: 28''*Height with lid:29 1/4''*Capacity: 21 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.