Shop All Disposable Containers
Bakers Mark
20'' x 14 1/2'' x 4'' Pink Half Sheet Cake / Bakery Box - 50/Bundle, 50PK
Mfr # 24520154CBP
Zoro # G111226686
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 24520154CBP
- Zoro # G111226686
- Country of Origin China
- Category Disposable Containers
Description
Entice your customers into taking home a delicious half sheet cake or even cookies and muffins with this 20'' x 14 1/2'' x 4'' pink cake / bakery box. The bold pink exterior makes it stand out from plain white boxes for a bit of additional intrigue. The one piece design allows the lid to be opened easily and then tucked back into place to secure the contents. Make sure your bakery is complete by providing a durable cake box for your customers! Attractive Pink Color : Show off your baked goods in style! The elegant pink exterior of this bakery box makes it an excellent choice for baby showers and bridal showers while the natural brown interior creates the perfect palette to showcase your creations. And since these boxes are unmarked you can quickly add custom labels and stamps for a pop of personalization. Versatile Size : This 20'' x 14 1/2'' x 4'' box is the perfect size for a half sheet cake or can even be used to hold an order of donuts cookies or muffins. Whatever your needs are this versatile cake box is is a convenient item to keep on hand at your bakery. Recyclable : Made out of 100% recycled paperboard and 35% postconsumer material these boxes are recyclable to reduce waste. Ships Flat : The bakery box comes as a flat sheet for convenient storage and shipping savings. Easy to Assemble : To assemble simply fold and lock the tabs together at the sides. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Unisex, Hunter Green, K71, LG (79152)
- GERBER Gerber 2nd Foods Baby Food Butternut Squash 4 oz., PK16 (00015000076535)
- SALVAJOR KEY WAY (997070)
- DUKES Duke's Coleslaw Dressing 1 gal. Jug, PK4 (06168)
- ZORO SELECT Disp Carry-Out Ctnr, 28 oz, BK/CLR, PK150 (EMBL28RT)
- VEGWARE Nourish Molded Fiber Takeout Containers, 6.1 x 9 x 2.9, Natural, Sugarcane, PK200 (VA-SH89N)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 150PK (760VP130KR)
- SEESHELL Hinged 6" Clamshell PLA, PK250 (N20WN)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- INTEPLAST Inteplast 18" x 2000" Wrap Film With Cutter (FSW1802K)
- KARAT 32 oz Clear Poly Deli Containers w/ Lids, PK240 (FP-IMDC32-PP)
- Bakers Mark Disposable Containers