No Product Image Available

Bakers Mark

20 Gallon / 320 Cup White Round Mobile Ingredient Storage Bin


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quickly identify allergenfree ingredients in your commercial kitchen with this bin lid and dolly combo. The bin's heavyduty plastic resin material is ready for dry storage of glutenfree soyfree or dairyfree flours baking mixes grains and other ingredients. The purple lid distinguishes the bin's contents as allergenfree keeping kitchen staff in the loop and providing protection against airborne and other contaminants. This mobile ingredient storage bin kit is a necessary addition to your restaurant's backofhouse operations. AllergenFree Purple Lid : The purple lid instantly distinguishes the bin's contents as allergenfree keeping kitchen staff in the loop and providing protection against airborne and other contaminants. It's easy to maintain health codes and honor guests' dietary requirements with this kit. Durable Plastic Dolly : This bin and lid kit also includes a durable plastic dolly that supports up to 350 lb. so that transporting ingredients or waste is easy! Twist the bin onto the dolly to smoothly roll from one area of your facility to another. Resists Cracking : Made of a highquality resin this material is molded for a seamless construction and bends like rubber to prevent cracking. Its round design and smooth surface make it easy to wipe clean. Food Safe Design : This container is food safe meaning it can be used in both storage or prep applications where you need to store large amounts of produce or ingredients. Versatile 20 Gallon Capacity : The versatile 20 gallon capacity is perfect for storing sugar flour and baking addins as well as dried pasta and beans. Its 20 gallon capacity can hold 96 lb. of flour or 142 lb. of sugar. Reinforced Bottom : Built to withstand everyday use in commercial kitchens the bin features a reinforced bottom so that it's easy to transport without fear of breaking or warping. HeavyDuty Handles : Designed for user comfort the heavyduty handles offer a secure grip that make lifting and transporting the bin easy. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.