Shop All Food Containers
Bakers Mark
20 Gallon / 320 Cup Round White Flat Top Mobile Ingredient Storage Bin with Lid
Mfr # 176IBM20W
Zoro # G011175565
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 176IBM20W
- Zoro # G011175565
- Country of Origin China
- Category Food Containers
Description
This Baker's Mark 20 gallon white ingredient bin is essential for efficient food storage and organization in any establishment. Its white coloring will help it stand out in a crowded space and it's great for creating a colorcoded system in your kitchen to prevent crosscontamination. Regardless of the ingredients that you need to store this kit is sure to do the job! Resists Cracking : Made of a highquality resin this item's material is molded for a seamless construction that's easy to clean. It also bends like rubber to prevent cracking. Food Safe Design : This container is completely food safe meaning that it can be utilized in both storage or prep applications where you need to store large amounts of produce or ingredients. Nesting Shape : For more convenient storage this ingredient bin nests with other items of the same size when it's not in use to help save valuable storage space in your busy backofhouse area. Versatile 20 Gallon Capacity : Capable of holding up to 96 lb. of flour or 142 lb. of sugar this item is a necessary addition to any backofhouse area. Its resin material is the perfect storage device for keeping important ingredients dry and out of harm's way. The versatile 20 gallon capacity is not only perfect for storing sugar and flour but also it's great for holding baking addins as well as dried pasta and beans! HeavyDuty Handles : Designed for employee comfort this bin's heavyduty handles make lifting and moving it easy. Keep It Fresh : This bin includes a secure lid to ensure freshness and prevent ingredients from going to waste. Full Mobility : This item's dolly has a 350 lb. weight limit and is constructed of heavy duty plastic and boasts 3'' rubber casters with steel components for easy mobility. It also extends the overall life of the bin by not dragging it on the ground. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA GROWERS Dakota Growers Fettuccini 20" Long Pasta 10lbs (6738796164)
- VICTOR ALLEN Vanilla Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (FG017830RV)
- STAUFFERS Animal Crackers, 1.5 oz Bag, PK12 (FLE10173)
- ALLPOINTS Holder, Ss Ice Bucket (8011207)
- BAKERS MARK 32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid (176IB32W)
- TABLECRAFT Bus Tub/ Tote Box, 22"X16"X7", Hdpe, Gray (1537G)
- HOME BASICS Medium 5748 oz Round Glass Medium Candy Storage Jar with Stainless Steel Top, Clear (GJ01384)
- GRANITE WARE CANNER STEEL BLACK 21QT (320851)
- PYREX 9 in. W X 16 in. L Oblong Dish Clear (1085782)
- CAMBRO Lid-Round Clear 1 Qt (RFSCWC1)
- REMCODA Pizza Boxes, 10 x 10 x 1.75, Kraft, 50PK (661631253304)
- Bakers Mark Food Containers