No Product Image Available

Bakers Mark

12.6 Gallon / 200 Cup Clip-In Shelf Ingredient Bin with Flip Lid Label Sheet and Scoop


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

You can have quick access to your ingredients with this bin which holds approximately 60 lb. of flour or 89 lb. of sugar allowing you to store the bulk ingredients that are important in your kitchen. The bin even includes a 2.5 cup scoop and a scoop holder so you can always have the appropriate scoop on hand and ready to use. Convenient Clips : For extra convenience install the included clips to increase stability on your shelf during use. They keep the bin from shifting when in use and secure the bin to wire shelving. Plus their unique design allows users to easily take the bin on and off shelves to refill ingredients. Although the clips do not come preassembled to the bin they come with all the necessary hardware for attachment. Easy Scooping : This unit comes with a flip lid that locks when opened to stay in place as you scoop ingredients. Product Visibility : This lid is also clear so you can quickly identify the ingredients within! Prominent Labeling : This bin comes with a builtin label tab for housing stickers that can identify the contents of the bin. For added convenience this kit even includes bin labels for allpurpose flour granulated sugar powdered sugar brown sugar cornmeal and bread flour as well as two blank labels. Ideal Organization : This is the perfect container when organization and easy identification is your goal. Keep your bulk ingredients properly stored and ready to be scooped with the help of this bin! Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.