No Product Image Available

Bakers Mark

12.6 Gallon / 200 Cup Allergen-Free Clip-In Shelf Ingredient Bin


product price: $181.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

You will have quick access to your ingredients with this bin which holds approximately 60 lb. of flour or 89 lb. of sugar. A compatible scoop is included. Convenient Clips : The included clips secure the bin to wire shelving to keep it from shifting when in use. Plus their unique design allows users to easily take the bin on and off shelves to refill ingredients and all hardware is included for installation. AllergenFree Identification : This ingredient bin features a purple lid which identifies allergenfree ingredients making it easy to maintain health codes and honor guests' dietary requirements. Easy Scooping : This unit comes with a flip lid that locks when opened to stay in place as you scoop ingredients. Product Visibility : This lid is also clear so you can quickly identify the ingredients within! Prominent Labeling : This bin comes with a builtin label tab for housing stickers that can identify the contents of the bin. For added convenience this kit even includes bin labels for allpurpose flour granulated sugar powdered sugar brown sugar cornmeal and bread flour as well as two blank labels. Ideal Organization : This bin is perfect for organizing your workspace and providing quick access to ingredients. Keep your bulk ingredients properly stored and ready to be scooped with the help of this bin! Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for highvolume and longlasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.