No Product Image Available

Bakers Mark

11 3/4'' x 1 3/8'' Extra Deep Foil Pie Pan, 500PK


product price: $226.99
/pk 500, $0.45/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for display you can use this pie pan in bakeries or restaurants to sell pies whole or by the slice. It's also great for use in merchandising settings where pies are ready for grabandgo service. Your kitchen will move quickly and efficiently with this convenient Baker's Mark pie pan. Durable Material : This 50 gauge aluminum foil pie pan is sturdy enough to withstand travel and works well for baking and storing delicious pies from apple crumb to blueberry or pumpkin! It is also disposable which makes clean up easier than ever because you won't need to spend time or energy washing and drying the pan when you're done with it. Curl Rim : This foil pie pan features a full curl rim to aid in crust formation and provide support. It also makes the pie easier to serve. Extra Deep Depth : Thanks to the extra deep 1 3/8'' depth this pan accommodates various dishes making it an extremely versatile option for virtually any facility. Wagon Wheel Design : The wagon wheel design on the base provides additional reinforcement for even the heaviest pies. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.