Shop All Disposable Containers
Bakers Mark
10'' x 10'' x 5'' Black Cupcake / Muffin Box with 6 Slot Reversible Insert, 10PK
Mfr # 24510105CPBK
Zoro # G311252218
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 24510105CPBK
- Zoro # G311252218
- Country of Origin China
- Category Disposable Containers
Description
Expertly package your decadent blueberry muffins or intricately-decorated chocolate cupcakes while ensuring they stay secure during transport with this Baker's Mark 10'' x 10'' x 5'' black cupcake / muffin box with reversible insert. This cupcake / muffin box features a sturdy eco-friendly recycled fiber board construction. It is designed with lock corners that facilitate easy assembly while allowing the box to be folded flat for storage or transport. Once it is assembled the included eco-friendly insert fits snugly into the box holding 6 standard-size cupcakes or muffins securely within the box. For added convenience the insert is reversible for use on either the white or kraft side.**Each pack comes complete with 10 cupcake / muffin boxes and 10 cupcake / muffin inserts. For a more personalized presentation add your own custom label - it is sure to stand out against the box's sleek black color! Plus the laminated coating resists fingerprints showing on the outside of the box. With this black bakery box you'll be able to easily pack baked goods for your customers while maintaining a professional image every time.**Overall Dimensions:*Length: 10''*Width: 10''*Height: 5''*Compartment Diameter: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Grease Filter (5304517871)
- HOBART Bushing, Wash Arm (00-893044)
- MANITOWOC Switch Assy, Bin - Magnetic (2301483)
- ALLPOINTS Wicking Pad (8401282)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 150PK (760VP130KR)
- SCT Hearthstone Food Trays, 6 oz Capacity, 4.29 x 3.07 x 1.07, Brown, Paper, 1000PK (0561)
- BAGCRAFT Stand Up Bakery Bag, 6 in. x 9.5 in., Natural, 500PK (300246)
- SCT White One-Piece Non-Window Bakery Boxes, 9 x 3 x 12, White, Paper, 100PK (1583)
- ENVIROFOAM Envirofoam Tray 5 Comp Cmp, PK500 (FT5-500-CMP)
- CHEF REVIVAL Chef Revival 16x19 28 oz. Ribbed Bar Towel, PK12 (700BRT28)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- Bakers Mark Disposable Containers