No Product Image Available

Bakers Mark

10'' x 10'' x 4'' Pink Cupcake / Muffin Box with 6 Slot Reversible Insert, 10PK


product price: $26.79
/pk 10, $2.68/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Expertly package decadent blueberry muffins rich chocolate chip muffins dense banana nut muffins and intricately-decorated chocolate cupcakes while ensuring they stay secure during transport with this Baker's Mark 10'' x 10'' x 4'' pink cupcake / muffin box with reversible insert. Made of sturdy 100% recycled paperboard the one-piece construction ensures safe durable packaging of your signature sweet treats. It is designed with lock corners that facilitate easy assembly while allowing the box to be folded flat for storage or transport. Once it is assembled the included eco-friendly insert fits snugly into the box holding 6 standard-size cupcakes or muffins securely within the box. For added convenience the insert is reversible for use on either the white or kraft side.**Each pack comes complete with 10 cupcake / muffin boxes and 10 cupcake / muffin inserts. Since it's unmarked you can quickly add custom labels or stamps for a pop of personalization to make this box stand out! With this pink bakery box you'll be able to easily pack baked goods for your customers while reinforcing your commitment to the environment.**Overall Dimensions:*Length: 10''*Width: 10''*Height: 4''*Compartment Diameter: 2 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.