No Product Image Available

Bakers Mark

10 Gallon / 160 Cup White Round Ingredient Storage Bin with White Lid


product price: $40.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This set comes with both the ingredient bin and the lid for your convenience. The white coloring helps the bin stand out so it's perfect for creating a colorcoded system in your kitchen to prevent crosscontamination. This kit boasts NSF standard 2 meaning it can be used in both storage or prep applications where you need to store large amounts of produce or ingredients. HighQuality CommercialGrade Resin : Made of a highquality resin this material is molded for a seamless construction and bends like rubber to prevent cracking. Its round design and smooth surface make it easy to wipe clean. For convenient storage this bin nests with other bins when it's not in use to help save valuable storage space. BuiltIn Handles : The heavyduty handles offer a secure comfortable grip that makes lifting and transporting the bin easy. Keep It Fresh : This bin includes a secure lid to ensure freshness and prevent ingredients from going to waste. 10 Gallon Capacity : The versatile 10 gallon capacity is perfect for storing up to 71 lb. of sugar 48 lb. of flour baking addins dried pasta beans or any other dry ingredients in a consolidated dry environment. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.