Shop All Food Containers
Bakers Mark
10 Gallon / 160 Cup White Round Ingredient Bin Lid
Mfr # 176IBRLID10W
Zoro # G811181957
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakers Mark
- MFR # 176IBRLID10W
- Zoro # G811181957
- Country of Origin China
- Category Food Containers
Description
This Baker's Mark 10 gallon / 160 cup white ingredient bin lid is essential for efficient food storage and keeping debris from falling into your ingredient bin. With a pair of integrated handles this lid makes it easier than ever to close and lock the lid onto its bin. It boasts a secure fit to ensure the bin's contents won't fall out or come into contact with airborne contaminants providing your facility with safe storage and transport from one destination to the next.**This durable ingredient bin lid also features a heavy-duty plastic construction in order to resist dents rust or peeling with continuous use. It is molded for a seamless construction and bends like rubber to prevent cracking. Its round design and smooth surface make it easy to wipe clean. Pair this lid with a compatible Baker's Mark 10 gallon round ingredient bin sold separately.**This lid is made with food safe materials for use in prep or storage applications where you need to store large amounts of produce or ingredients. It also features an interlocking design that allows for stacking with other round ingredient bins for convenient storage in your busy establishment. The white coloring helps this lid stand out so it's perfect for creating a color-coded system in your kitchen to prevent cross-contamination. Built to withstand everyday use in commercial kitchens this lid can be used again and again without fear of breaking or warping.**A one-stop-shop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!**Overall Dimensions:*Top Diameter: 16''*Height: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 16-Ounce Combustion Leak Indicating Fluid, Pack of 2 (96278)
- VULCAN HART Thermocouple - 72" (00-412788-00060)
- JOYCE CHEN Professional Series Carbon Steel Stir Fry Pan with Phenolic Handle, 12-In. (J22-0050)
- SECO Warmer Element 240V 1000W (1158)
- BAKERS MARK 32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid (176IB32W)
- DART Foam Hinged Lid Container, 1-Comp, 9 x 9 2/5 x 3, White, PK200 (90HTPF1R)
- CAMBRO Container Clear 2Qt For - Part# 2Sfscw135 (2SFSCW135)
- RUBBERMAID Ball 12PK QT Mason Jar (62000)
- TABLECRAFT Gastronorm Crate, Acacia Wood, 1:2 (CRATE124)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink (QI003329P)
- DART CONTAINER Container, 8 oz, 4-1/5"Wx4-1/5"Lx2-1/10"H, 1000PK, White (DCC8SJ20)
- Bakers Mark Food Containers