No Product Image Available

Bakers Mark

10 Gallon / 160 Cup Purple Allergen-Safe Round Ingredient Bin Lid


product price: $14.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Baker's Mark 10 gallon / 160 cup purple allergen-safe round ingredient bin lid is essential for identifying allergen-free ingredients in your commercial kitchen. The lid's tough plastic material is food safe making it ready for dry storage of gluten-free soy-free or dairy-free flours baking mixes grains and other ingredients. The purple lid distinguishes the bin's contents as allergen-free keeping kitchen staff in the loop and providing protection against airborne and other contaminants.**With a pair of integrated handles this lid makes it easier than ever to close and lock the lid onto its bin. It boasts a secure fit to ensure the bin's contents won't fall out or come into contact with airborne contaminants providing your facility with safe storage and transport from one destination to the next. It has a heavy-duty plastic construction in order to resist dents rust or peeling with continuous use. It is molded for a seamless construction and bends like rubber to prevent cracking. It's easy to maintain health codes and honor guests' dietary requirements by using this lid in your commercial kitchen. Pair this lid with your compatible Baker's Mark 10 gallon round ingredient bin sold separately.**A one-stop-shop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!**Overall Dimensions:*Top Diameter: 16''*Height: 1 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.