Shop All Food Pans
Bakers Mark
1 1/2 lb. Glazed Aluminized Steel Pullman Bread Loaf Pan
Mfr # 176PP13415KT
Zoro # G311128445
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakers Mark
- MFR # 176PP13415KT
- Zoro # G311128445
- Country of Origin China
- Category Food Pans
Description
This 13'' x 4'' x 4'' Pullman pan is ideal for making loaves of bread with a fine compact crumb. This type of bread is generally used for sandwiches as it tends to have a light thin crust and perfectly square shape. When used with the included sliding cover this pan creates a perfectly squared Pullman loaf and without the lid it makes a standard rounded loaf. Ideal Sandwich Loaf : The cover helps to keep the entire bread loaf contained and prevents it from expanding freely producing a very uniform loaf with a straight flat top and sides with perfectly square corners. The slight constraining of the baking loaf also prevents the formation of a crown as well as bubbling leaving a fine tight crumb ideal for slicing. The buildup of moisture from trapped steam allows the bread to form a perfect crust for a classic and tasty slice of bread. Sturdy Construction : The Pullman bread pan and lid are made of durable aluminized steel for longlasting use in any commercial kitchen. Its sturdy aluminized steel construction provides excellent heat conduction and features a silicone glaze for easier release and minimum oil application. Versatile Design : Conveniently paired together whether you are making a traditional loaf or a Pullman loaf with use of the lid this Pullman pan is the perfect tool to get the job done. Pullman pans are also great for baking pain de mie a soft white or brown bread intended for slicing which is similar to regular sandwich bread. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Heavy Duty Thin Tip Thermometer (Q2-450X)
- CRESTWARE Chef Knife, Straight, 10 in. L, Black (KN131)
- RINNAI Combustion Motor Assembly (263Fa) (308F-425)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MB01)
- CAMBRO Lid, Pan , 1/3 Size, Fliplid, Notch (30CWLN(135))
- CAMBRO Grid, Hold Down , Full Base Rck (CRPHDG2878(000))
- VOLLRATH Spillage Pan, Full Size, 19 3/4 x 12 (99780)
- WINCO Full Size 2 1/2 in Steam Table Pan (SPJP-102)
- WINCO 1/6 Size 2 1/2 in Steam Table Pan (SPJL-602)
- CAMBRO Cover, Notched, W/Hndl , 1/2, H-Pan (20HPCHN(150))
- SERTEK Red Acro Bin For - Part# Srk7000799 (SRK7000799)
- Bakers Mark Food Pans