Shop All Food Pans
Bakers Mark
1 1/2 lb. Glazed Aluminized Steel Pullman Bread Loaf Pan - 13'' x 4'' x 4''
Mfr # 176PP13415AS
Zoro # G711128502
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakers Mark
- MFR # 176PP13415AS
- Zoro # G711128502
- Country of Origin China
- Category Food Pans
Description
This Pullman pan is ideal for making loaves of bread with a fine compact crumb. This type of bread is generally used for sandwiches as it tends to have a light thin crust and perfectly square shape. Uniform Loaves Every Time : When used with a compatible lid sold separately this pan creates a perfectly squared Pullman loaf and without the lid it makes a standard rounded loaf. Silicone Glaze : Plus this loaf pan features a silicone glaze for easier release and minimum oil application so you can reliably bake delicious bread. Durable Aluminized Steel : This pullman bread pan is made of durable aluminized steel for excellent heat conduction and longlasting use in any commercial kitchen. Versatile Use : Pullman pans are also great for baking pain de mie a soft white or brown bread intended for slicing which is similar to regular sandwich bread. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Sparkling Ice Black Cherry 17 oz.bottles, PK12 (FG00105)
- HATCO Booster Element 480V 6000W 1-3/4" Oc (R02.04.605.00)
- DEXTER RUSSELL Poultry Pinner 25 In (11073)
- KUHN RIKON 4 in Y Peeler (KHN 2774)
- WINCO 1/2 Size 4 in Steam Table Pan (SPJL-204)
- BROWNE FOODSERVICE Pan, Steam , Half, 6"D, Perf, Ss (22126P)
- VOLLRATH Pan-Baking Alum 13"X 18" (Bacon) (VOL5303)
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- VOLLRATH Pan, Ninth-Size, 1.1 Qt (30942)
- VOLLRATH Pan, Sixth-Size, 1.8 Qt (30642)
- STANCO DRIP PAN BOWL 8"" PORCLN (414-8)
- Bakers Mark Food Pans