Shop All Calibrator Accessories
Baker Instruments
Pressure Calibrator, Internal Hand Pump
Mfr # B1800
Zoro # G206170863
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flexible Hose, Threaded Fitting, Carrying Case
- Internally Generated Pressure Range 0 to 18 psig
- Internal Pressure Range Accuracy +/-1.5%
- Display Analog Dial Gauge
- Displayed Pressure Units psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker Instruments
- MFR # B1800
- Zoro # G206170863
- Country of Origin China
- Category Calibrator Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Pressure Calibrator |
Includes | Flexible Hose, Threaded Fitting, Carrying Case |
Internally Generated Pressure Range | 0 to 18 psig |
Internal Pressure Range Accuracy | +/-1.5% |
Display | Analog Dial Gauge |
Displayed Pressure Units | psig |
Internal Pressure Measurement Range | 0 to 18 psig |
Measurement Functions | Pressure |
Calibration Certificate | No |
Pressure Source | Internal Hand Pump |
Description
Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, Internal Pressure Measurement Range 0 to 18 psig, Internally Generated Pressure Range 0 to 18 psig, Pressure Range with External Modules Not Applicable, Loop Supply Voltage Not Applicable, Current Measurement Range Not Applicable, Source Current Not Applicable, Voltage Measurement Range Not Applicable, RTD Temperature Range Not Applicable, Display Analog Dial Gauge, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-10A (RIBXKTV5-10)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- FLUKE Test Leads, 39 In. L, Gray (TL910)
- ONSET HOBO DATA LOGGERS Onset HOBO U23 Pro v2 Temperature/Relative Humidity Data Logger (U23-001A)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1600)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- REED INSTRUMENTS Capacitance Decade Box (R5406)
- BEST Transmitter, For Wireless Auto Operator (CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN)
- FLUKE Pressure Transmitter Test Hose Kit, 10K (FLUKE-700TTH10K)
- SMC Process Pump, Auto Operated, 1/2" Port (PA5110-N04)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- Baker Instruments Calibrator Accessories