Shop All Calibrator Accessories
Baker Instruments
Pressure Calibrator, Internal Hand Pump
Mfr # B1600
Zoro # G706170875
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flexible Hose, Threaded Fitting, Carrying Case
- Internal Pressure Range Accuracy +/-1.5%
- Calibration Certificate No
- Manufacturers Warranty Length 1 yr
- Internal Pressure Measurement Range 0 to 160 in H20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker Instruments
- MFR # B1600
- Zoro # G706170875
- Country of Origin China
- Category Calibrator Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Pressure Calibrator |
Includes | Flexible Hose, Threaded Fitting, Carrying Case |
Internal Pressure Range Accuracy | +/-1.5% |
Calibration Certificate | No |
Internal Pressure Measurement Range | 0 to 160 in H20 |
Displayed Pressure Units | in H2O |
Pressure Source | Internal Hand Pump |
Display | Analog Dial Gauge |
Measurement Functions | Pressure |
Internally Generated Pressure Range | 0 to 160 in H20 |
Description
Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, Internal Pressure Measurement Range 0 to 160 in H20, Internally Generated Pressure Range 0 to 160 in H20, Pressure Range with External Modules Not Applicable, Loop Supply Voltage Not Applicable, Current Measurement Range Not Applicable, Source Current Not Applicable, Voltage Measurement Range Not Applicable, RTD Temperature Range Not Applicable, Display Analog Dial Gauge, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Pen Chart Recorder Red Long, PK5 (60500402)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-0414-06 - GREEN TEMPERATURE PENS)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT6)
- REED INSTRUMENTS LightMeter, +/-3%Light ACC", FullSize, (R1630)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1800)
- DWYER INSTRUMENTS Calibration Pump (A-396A)
- FLUKE Carrying Case, 9103 Field Dry-well (9316)
- FLUKE Magnetic Stir Bar, 7/16 in Dia, 2 in Long (3320)
- FLUKE Elbow for Test Port, Angle (P5543)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLUKE Spare Battery For 753/754 (BP7240)
- Baker Instruments Calibrator Accessories