Shop All Pressure Gauges
Baker Instruments
LVBNA-600P Pressure Gauge, 0-600 PSI,
Mfr # LVBNA-600P-NIST
Zoro # G300660741
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Pressure Range 0-15 psi/0-100 kPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker Instruments
- MFR # LVBNA-600P-NIST
- Zoro # G300660741
- UPC # 800837027368
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Details
Connection Location | Bottom |
Pressure Range | 0-15 psi/0-100 kPa |
Description
This pressure gauge features a 2.5" diameter dial and a 1/4" NPT bottom connection only. 0-600 psi/0-4200 kPa.
Restrictions
- This item has been restricted from sale in the following states: AE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-5000psi, 9.6-32VDC (PX3220)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV8)
- TESTO Testo 510 Pressure Set (0563 0510 01)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ906-DRY-25FF)
- BAKER INSTRUMENTS AHNC-5000P Pressure Gauge, 0-5000 PSI (AHNC-5000P)
- BAKER INSTRUMENTS AHNC-60P Pressure Gauge, 0-60 PSI (AHNC-60P)
- BAKER INSTRUMENTS 421AVND-300 Pressure Gauge, 0-300 PSI, (421AVND-300-NIST)
- BAKER INSTRUMENTS 421AVND-30VAC Pressure Gauge, 30"Hg-0" Vac (421AVND-30VAC)
- BAKER INSTRUMENTS B50500-NIST Digital Pressure Gauge, 0 to 500 psi, (B50500-NIST)
- BAKER INSTRUMENTS B50500 Digital Pressure Gauge, 0 to 500 psi (B50500)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- Baker Instruments Pressure Gauges